50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity

  • Mfr # 2TR26A6E20B8D3C1P6

  • Zoro # G0999665


product price:  $318.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
20 in
Number of Steps
2
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2TR26A6E20B8D3C1P6
Zoro #
G0999665
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
50 in
Bottom Width
28 in
Base Depth
34 in
Handrail Height
2.5 ft
Overall Width
28 in
Step Depth
7 in
Step Width
24 in
Overall Depth
34 in
Caster Diameter
4 in
Reach Height - Maximum
8.3 ft
Base Width
28 in
Base Length
34 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
2
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Includes
Removable Rear Chain
Ladder Tread
Perforated
Finish
Powder Coated
Color
Gray
Climbing Angle
59 ?
Handrails Included
Yes
Ladder Actuation
None
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
Yes
Assembled/Unassembled
Assembled
Weight
59 lb
Series
Tilt-n-Roll
Includes Handrails
Handrails Included
Exit Direction
Forward, Rear
Tread Type
Perforated
Ladder Type
Tilt and Roll Ladder
Casters Included
(2) Rigid
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Assembly
Assembled
Folding
Not Foldable

Description

Tilt and Roll Ladder, Material Steel, Platform Height 1.7 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.2 ft, Number of Steps 2, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 34 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.