Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # ST-301 A2 C21 P5

  • Zoro # G6254771


product price: $448.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
27 in
Number of Steps
3
Platform Depth
8 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-301 A2 C21 P5
Zoro #
G6254771
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
27 in
Platform Depth
8 in
Platform Width
16 in
Overall Height
57 in
Bottom Width
24 in
Base Depth
27 in
Step Width
16 in
Step Depth
8 in
Overall Width
24 in
Handrail Height
2.5 ft
Overall Depth
27 in
Base Length
27 in
Caster Diameter
2 in
Reach Height - Maximum
7.8 ft
Base Width
24 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Blue
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Rear Exit
No
Includes
Double Handrails
Assembled/Unassembled
Unassembled
Ladder Tread
Antislip Vinyl
Finish
Powder Coated
Weight
49 lb
Series
MasterStep
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Tread Type
Ribbed
Assembly
Partially Assembled
Includes Handrails
Handrails Included
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 2.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.8 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 27 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.