Zoro Homepage

57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # ST-302 A2 C6 P5

  • Zoro # G6253213


product price: $471.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
27 in
Number of Steps
3
Platform Depth
8 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-302 A2 C6 P5
Zoro #
G6253213
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
27 in
Platform Depth
8 in
Platform Width
16 in
Overall Height
57 in
Bottom Width
24 in
Base Depth
27 in
Overall Width
24 in
Step Width
16 in
Step Depth
8 in
Handrail Height
2.5 ft
Overall Depth
27 in
Reach Height - Maximum
7.8 ft
Base Length
27 in
Caster Diameter
2 in
Base Width
24 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Finish
Powder Coated
Ladder Actuation
Weight Activated Step Lock
Ladder Tread
Antislip Vinyl
Color
Red
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Includes
Left Handrail
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Weight
46 lb
Series
MasterStep
Folding
Not Foldable
Tread Type
Ribbed
Ladder Type
Rolling Ladder
Handrail Type
Left Handrails
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Assembly
Partially Assembled
Includes Handrails
Handrails Included
Locking Mechanism
Weight-Actuated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 2.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.8 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 27 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.