Zoro Homepage

57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # ST-321 A2 C1 P5

  • Zoro # G6249214


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
27 in
Number of Steps
3
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-321 A2 C1 P5
Zoro #
G6249214
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
27 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
57 in
Bottom Width
24 in
Base Depth
32 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Width
24 in
Step Depth
8 in
Overall Depth
32 in
Caster Diameter
2 in
Reach Height - Maximum
7.8 ft
Base Width
24 in
Base Length
32 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 ?
Finish
Powder Coated
Rear Exit
No
Ladder Tread
Antislip Vinyl
Assembled/Unassembled
Unassembled
Includes
Double Handrails
Color
Gray
Weight
54 lb
Series
MasterStep
Locking Mechanism
Weight-Actuated Step Lock
Load Capacity - Maximum
450 lb
Tread Type
Ribbed
Includes Handrails
Handrails Included
Casters Included
(4) Swivel
Handrail Type
Double Handrails
Folding
Not Foldable
Assembly
Partially Assembled
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 2.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.8 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 32 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.