Zoro Homepage

57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # ST-321 A2 C4 P5

  • Zoro # G6253484


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
27 in
Number of Steps
3
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-321 A2 C4 P5
Zoro #
G6253484
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
27 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
57 in
Bottom Width
24 in
Base Depth
32 in
Handrail Height
2.5 ft
Overall Width
24 in
Step Width
16 in
Step Depth
8 in
Overall Depth
32 in
Base Width
24 in
Reach Height - Maximum
7.8 ft
Caster Diameter
2 in
Base Length
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Climbing Angle
59 ?
Includes
Double Handrails
Rear Exit
No
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Color
Brown
Assembled/Unassembled
Unassembled
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Tread
Antislip Vinyl
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
54 lb
Series
MasterStep
Tread Type
Ribbed
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Assembly
Partially Assembled
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 2.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.8 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 32 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.