Zoro Homepage

57 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # ST-323 A2 C7 P5

  • Zoro # G9454986


product price: $464.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
27 in
Number of Steps
3
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-323 A2 C7 P5
Zoro #
G9454986
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
27 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
57 in
Bottom Width
24 in
Base Depth
32 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Width
24 in
Step Depth
8 in
Overall Depth
32 in
Base Length
32 in
Reach Height - Maximum
7.8 ft
Caster Diameter
2 in
Base Width
24 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Ladder Tread
Antislip Vinyl
Finish
Powder Coated
Assembled/Unassembled
Unassembled
Climbing Angle
59 ?
Color
Black
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Right Handrail
Ladder Actuation
Weight Activated Step Lock
Weight
51 lb
Series
MasterStep
Includes Handrails
Handrails Included
Assembly
Partially Assembled
Folding
Not Foldable
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Ribbed
Load Capacity - Maximum
450 lb
Handrail Type
Right Handrails
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 2.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 4.8 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 32 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Black

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.