Zoro Homepage

6 ft 5 in Overall H, Fixed Ladder, Steel, 7 Steps, Side Step Exit, Powder Coated Finish

  • Mfr # F7S C1

  • Zoro # G0658388


product price: $466.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
7
Overall Height
6 ft 5 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7S C1
Zoro #
G0658388
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft 5 in
Overall Width
21 in
Top Step Height
6 ft
Step Width
16 in
Rung Dia.
3/4 in
Ladder Height
6 ft
Top-to-Bottom Rung Height
6 ft
Standing Height - Maximum
6 ft
Overall Depth
7.5 in
Rung Diameter
0.8 in

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
7
Walk-Thru Included
No
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Side Step
Rung Type
Round
Rung Spacing
12 in
Item - Fixed Ladders
Fixed Ladder
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Number of Rungs
7
Assembly
Assembled
Number of Sections
1
Ladder Type
Fixed Ladder
Series
Series F
Number of Mounting Brackets
4
Exit Direction
Side Step
Bracket Adjustability
Fixed
Load Capacity - Maximum
300 lb
Weight
60 lb

Description

Fixed Ladder, Walk-Thru Included No, Exit Side Step, Overall Height 6 ft, Overall Width 21 in, Material Steel, Load Capacity 300 lb, Number of Steps 7, Top Step Height 6 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.