Zoro Homepage

6 ft H Steel Rolling Ladder, 3 Steps

  • Mfr # WMX03R37A3P6

  • Zoro # G712029327


product price: $1,740.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
2.5 ft
Number of Steps
3
Platform Depth
24 in
Platform Width
24 in
Overall Height
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX03R37A3P6
Zoro #
G712029327
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
2.5 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
6 ft
Step Depth
7 in
Overall Depth
36 in
Handrail Height
3.5 ft
Step Width
24 in
Base Length
36 in
Reach Height - Maximum
9 ft
Base Width
37 in
Caster Diameter
4 in

Details

Item
Rolling Ladder
Number of Steps
3
Material
Steel
Series
Workmaster
Color
Gray, Yellow
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 Degrees
Folding
Not Foldable
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Weight
322 lb
Load Capacity - Maximum
1,000 lb
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Assembly
Assembled
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.