60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # 3TA18A3E20B8C50P6

  • Zoro # G9826135


product price:  $492.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TA18A3E20B8C50P6
Zoro #
G9826135
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
20 in
Base Depth
40 in
Step Width
16 in
Step Depth
7 in
Overall Width
20 in
Handrail Height
2.5 ft
Overall Depth
40 in
Base Width
20 in
Caster Diameter
4 in
Reach Height - Maximum
9 ft
Base Length
40 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
3
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Rear Exit
No
Assembled/Unassembled
Assembled
Finish
Aluminum Acid Brightened
Handrails Included
Yes
Color
Natural
Climbing Angle
59 ?
Ladder Actuation
None
Includes
2-1/2 in Rubber Pads
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Tread
Serrated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Weight
26 lb
Series
Tilt-n-Roll
Assembly
Assembled
Folding
Not Foldable
Includes Handrails
Handrails Included
Ladder Type
Tilt and Roll Ladder
Handrail Type
Double Handrails
Load Capacity - Maximum
350 lb
Casters Included
(2) Rigid
Tread Type
Serrated

Description

Tilt and Roll Ladder, Material Aluminum, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 40 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.