60 in H Aluminum Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity
Mfr # 3TA26A3E10B8C50P6
Zoro # G9817437
product price: $448.99
/eaKey Features
Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3TA26A3E10B8C50P6
Zoro #
G9817437
UPC #
-
Country of Origin
United States
Dimensions
Platform Height
30 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
60 in
Bottom Width
28 in
Base Depth
30 in
Step Depth
7 in
Overall Width
28 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
30 in
Base Length
30 in
Reach Height - Maximum
9 ft
Base Width
28 in
Caster Diameter
4 in
Description
Tilt and Roll Ladder, Material Aluminum, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 30 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.