Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in H Stainless Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 1003R2630A1E10B3SSP3

  • Zoro # G2155730


product price: $757.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003R2630A1E10B3SSP3
Zoro #
G2155730
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
60 in
Bottom Width
30 in
Base Depth
27 in
Overall Width
30 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
24 in
Overall Depth
26 in
Base Length
26 in
Reach Height - Maximum
9 ft
Base Width
30 in
Caster Diameter
2 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Stainless Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Ladder Tread
Expanded Metal
Rear Exit
No
Includes
Ladder Instructions
Handrails Included
Yes
Color
Gray
Finish
Powder Coated
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Weight
50 lb
Series
Series 1000
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Locking Mechanism
Weight-Actuated Step Lock
Handrail Type
Double Handrails
Assembly
Assembled
Casters Included
(4) Swivel
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Stainless Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 27 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Unfinished, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.