Zoro Homepage

60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # SAS3A2E10B8C2P6

  • Zoro # G1002970


product price: $390.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS3A2E10B8C2P6
Zoro #
G1002970
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
21 in
Base Depth
64 in
Handrail Height
2.5 ft
Overall Width
21 in
Step Width
16 in
Step Depth
7 in
Overall Depth
28 in
Caster Diameter
4 in
Base Width
21 in
Reach Height - Maximum
9 ft
Base Length
28 in

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Antislip Vinyl, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 64 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.