Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in H Steel Rolling Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # SAS3A3E10B8C2P6

  • Zoro # G1002989


product price: $444.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAS3A3E10B8C2P6
Zoro #
G1002989
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
21 in
Base Depth
64 in
Overall Width
21 in
Step Depth
7 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
28 in
Caster Diameter
4 in
Base Width
21 in
Base Length
28 in
Reach Height - Maximum
9 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Load Capacity
350 lb
Step Tread
Serrated
Material
Steel
Climbing Angle
59 ?
Finish
Powder Coated
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
None
Assembled/Unassembled
Assembled
Color
Yellow
Ladder Tread
Serrated
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrails Included
Yes
Weight
45 lb
Series
Stocknstore
Load Capacity - Maximum
350 lb
Includes Handrails
Handrails Included
Assembly
Assembled
Casters Included
(2) Rigid
Tread Type
Serrated
Folding
Foldable
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 64 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.