Zoro Homepage

60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 1003R1820A3E10B3C1P6

  • Zoro # G6562954


product price: $247.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003R1820A3E10B3C1P6
Zoro #
G6562954
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
20 in
Base Depth
26 in
Step Depth
7 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Width
20 in
Overall Depth
26 in
Base Width
20 in
Base Length
26 in
Caster Diameter
2 in
Reach Height - Maximum
9 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Assembled/Unassembled
Assembled
Ladder Tread
Serrated
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 ?
Color
Gray
Ladder Actuation
Weight Activated Step Lock
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Weight
43 lb
Series
Series 1000
Locking Mechanism
Weight-Actuated Step Lock
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Assembly
Assembled
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Tread Type
Serrated
Handrail Type
Double Handrails
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 26 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.