Zoro Homepage

60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 1203R1820A2E24B3C1P6

  • Zoro # G2156570


product price: $322.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
24 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203R1820A2E24B3C1P6
Zoro #
G2156570
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
24 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
20 in
Base Depth
32 in
Overall Width
20 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
32 in
Caster Diameter
2 in
Base Width
20 in
Reach Height - Maximum
9 ft
Base Length
32 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Includes
Hardware, Ladder Instructions, Ladder Parts
Color
Gray
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Antislip Vinyl
Rear Exit
No
Finish
Powder Coated
Climbing Angle
50 ?
Weight
46 lb
Series
Series 1200
Includes Handrails
Handrails Included
Tread Type
Antislip
Assembly
Assembled
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Locking Mechanism
Weight-Actuated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 24 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 32 in, Overall Width 20 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.