Zoro Homepage

60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 1503R1820A1E30B3C1P6

  • Zoro # G0997930


product price: $559.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
30 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503R1820A1E30B3C1P6
Zoro #
G0997930
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
30 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
21 in
Base Depth
49 in
Step Depth
7 in
Overall Width
21 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Depth
26 in
Caster Diameter
2 in
Reach Height - Maximum
9 ft
Base Length
26 in
Base Width
20 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Expanded Metal
Finish
Powder Coated
Climbing Angle
59 ?
Ladder Actuation
Weight Activated Step Lock
Rear Exit
No
Color
Gray
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Assembled/Unassembled
Unassembled
Weight
82 lb
Series
Series 1500
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Casters Included
(4) Swivel
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Assembly
Unassembled
Handrail Type
Double Handrails
Tread Type
Expanded Metal

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 30 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 49 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.