Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 1503R2630A6E20B3C1P6

  • Zoro # G0997705


product price: $469.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1503R2630A6E20B3C1P6
Zoro #
G0997705
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
60 in
Bottom Width
31 in
Base Depth
46 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Width
30 in
Step Depth
7 in
Overall Depth
26 in
Base Width
30 in
Caster Diameter
2 in
Reach Height - Maximum
9 ft
Base Length
26 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
3
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Color
Gray
Finish
Powder Coated
Climbing Angle
59 ?
Ladder Tread
Perforated
Handrails Included
Yes
Assembled/Unassembled
Unassembled
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Weight
80 lb
Series
Series 1500
Folding
Not Foldable
Handrail Type
Double Handrails
Locking Mechanism
Weight-Actuated Step Lock
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Tread Type
Perforated
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 46 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.