Zoro Homepage

60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # 3STR26A3E20B8C1P6

  • Zoro # G9817455


product price: $323.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3STR26A3E20B8C1P6
Zoro #
G9817455
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
60 in
Bottom Width
28 in
Base Depth
41 in
Step Depth
7 in
Overall Width
28 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
41 in
Base Length
41 in
Base Width
28 in
Reach Height - Maximum
9 ft
Caster Diameter
4 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
3
Load Capacity
350 lb
Step Tread
Serrated
Material
Steel
Climbing Angle
59 ?
Ladder Tread
Serrated
Finish
Powder Coated
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrails Included
Yes
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
None
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Assembled
Rear Exit
No
Weight
66 lb
Series
Tilt-n-Roll
Folding
Not Foldable
Load Capacity - Maximum
350 lb
Casters Included
(2) Rigid
Ladder Type
Tilt and Roll Ladder
Tread Type
Serrated
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Assembly
Assembled

Description

Tilt and Roll Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 41 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.