60 in H Steel Tilt and Roll Ladder, 3 Steps, 350 lb Load Capacity

  • Mfr # 3STR26A6E20B8C2P6

  • Zoro # G0995587


product price: $321.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
20 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3STR26A6E20B8C2P6
Zoro #
G0995587
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
20 in
Platform Width
24 in
Overall Height
60 in
Bottom Width
28 in
Base Depth
31 in
Overall Width
28 in
Step Width
24 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
41 in
Caster Diameter
4 in
Base Length
41 in
Reach Height - Maximum
9 ft
Base Width
28 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
3
Step Tread
Perforated
Load Capacity
350 lb
Material
Steel
Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Finish
Powder Coated
Ladder Tread
Perforated
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Ladder Actuation
None
Assembled/Unassembled
Assembled
Weight
67 lb
Series
Tilt-n-Roll
Folding
Not Foldable
Includes Handrails
Handrails Included
Casters Included
(2) Rigid
Handrail Type
Double Handrails
Load Capacity - Maximum
350 lb
Ladder Type
Tilt and Roll Ladder
Tread Type
Perforated
Assembly
Assembled

Description

Tilt and Roll Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 31 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.