60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 3TR18A3E20B8C2P6

  • Zoro # G0998509


product price: $305.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TR18A3E20B8C2P6
Zoro #
G0998509
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
41 in
Base Depth
20 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
20 in
Step Width
16 in
Overall Depth
20 in
Base Width
41 in
Caster Diameter
4 in
Reach Height - Maximum
9 ft
Base Length
20 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Color
Yellow
Handrails Included
Yes
Rear Exit
No
Ladder Tread
Serrated
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 ?
Ladder Actuation
None
Weight
58 lb
Series
Tilt-n-Roll
Casters Included
(2) Rigid
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Ladder Type
Tilt and Roll Ladder
Folding
Not Foldable
Tread Type
Serrated
Assembly
Assembled

Description

Tilt and Roll Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 41 in, Base Depth 20 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.