60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 3TR18A3E20B8D3C1P6

  • Zoro # G0639025


product price: $292.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TR18A3E20B8D3C1P6
Zoro #
G0639025
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
20 in
Base Depth
41 in
Handrail Height
2.5 ft
Overall Width
20 in
Step Depth
7 in
Step Width
16 in
Overall Depth
41 in
Base Width
20 in
Reach Height - Maximum
9 ft
Caster Diameter
4 in
Base Length
41 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
3
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Includes
Removable Rear Chain
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Color
Gray
Ladder Actuation
None
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
Yes
Ladder Tread
Serrated
Handrails Included
Yes
Finish
Powder Coated
Weight
58 lb
Series
Tilt-n-Roll
Casters Included
(2) Rigid
Assembly
Assembled
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Folding
Not Foldable
Exit Direction
Forward, Rear
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Ladder Type
Tilt and Roll Ladder

Description

Tilt and Roll Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 41 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.