60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 3TR18A6E10B8C1P6

  • Zoro # G7120872


product price:  $204.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TR18A6E10B8C1P6
Zoro #
G7120872
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
20 in
Base Depth
30 in
Step Width
16 in
Overall Width
20 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
30 in
Base Length
30 in
Caster Diameter
4 in
Reach Height - Maximum
9 ft
Base Width
20 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Perforated
Material
Steel
Finish
Powder Coated
Rear Exit
No
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Ladder Actuation
None
Handrails Included
Yes
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Ladder Tread
Perforated
Includes
2-1/2 in Rubber Pads
Weight
45 lb
Series
Tilt-n-Roll
Tread Type
Perforated
Ladder Type
Tilt and Roll Ladder
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Casters Included
(2) Rigid
Includes Handrails
Handrails Included
Assembly
Assembled
Handrail Type
Double Handrails

Description

Tilt and Roll Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 30 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.