60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 3TR18A6E10B8C2P6

  • Zoro # G0998518


product price:  $300.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TR18A6E10B8C2P6
Zoro #
G0998518
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
20 in
Base Depth
31 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Width
20 in
Step Depth
7 in
Overall Depth
31 in
Base Length
31 in
Base Width
20 in
Reach Height - Maximum
9 ft
Caster Diameter
4 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
3
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Perforated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Rear Exit
No
Color
Yellow
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Actuation
None
Handrails Included
Yes
Weight
45 lb
Series
Tilt-n-Roll
Load Capacity - Maximum
450 lb
Assembly
Assembled
Tread Type
Perforated
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Casters Included
(2) Rigid
Folding
Not Foldable
Ladder Type
Tilt and Roll Ladder

Description

Tilt and Roll Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.