60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 3TR18A6E20B8D3C1P6

  • Zoro # G0999367


product price:  $443.00
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TR18A6E20B8D3C1P6
Zoro #
G0999367
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
60 in
Bottom Width
20 in
Base Depth
41 in
Step Depth
7 in
Step Width
16 in
Overall Width
20 in
Handrail Height
2.5 ft
Overall Depth
41 in
Reach Height - Maximum
9 ft
Caster Diameter
4 in
Base Width
20 in
Base Length
41 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
3
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
Yes
Finish
Powder Coated
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Ladder Actuation
None
Includes
Removable Rear Chain
Ladder Tread
Perforated
Weight
60 lb
Series
Tilt-n-Roll
Exit Direction
Forward, Rear
Load Capacity - Maximum
450 lb
Tread Type
Perforated
Handrail Type
Double Handrails
Ladder Type
Tilt and Roll Ladder
Includes Handrails
Handrails Included
Folding
Not Foldable
Casters Included
(2) Rigid
Assembly
Assembled

Description

Tilt and Roll Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 41 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.