60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # 3TR26A1E10B8C2P6

  • Zoro # G0999376


product price:  $439.93
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TR26A1E10B8C2P6
Zoro #
G0999376
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
60 in
Bottom Width
28 in
Base Depth
31 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Width
28 in
Overall Depth
31 in
Caster Diameter
4 in
Base Length
31 in
Reach Height - Maximum
9 ft
Base Width
28 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
3
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Color
Yellow
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Tread
Expanded Metal
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Ladder Actuation
None
Handrails Included
Yes
Assembled/Unassembled
Assembled
Rear Exit
No
Weight
54 lb
Series
Tilt-n-Roll
Casters Included
(2) Rigid
Ladder Type
Tilt and Roll Ladder
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Tread Type
Expanded Metal
Assembly
Assembled
Handrail Type
Double Handrails
Folding
Not Foldable

Description

Tilt and Roll Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 31 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.