Zoro Homepage

66 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # ST-421 A2 C21 P5

  • Zoro # G9808486


product price: $466.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
36 in
Number of Steps
4
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-421 A2 C21 P5
Zoro #
G9808486
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
36 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
66 in
Bottom Width
25 in
Base Depth
39 in
Overall Width
25 in
Step Depth
8 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
39 in
Caster Diameter
2 in
Base Length
39 in
Reach Height - Maximum
8.5 ft
Base Width
25 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Color
Blue
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Rear Exit
No
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
59 ?
Includes
Double Handrails
Ladder Tread
Antislip Vinyl
Finish
Powder Coated
Weight
64 lb
Series
MasterStep
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Ribbed
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Folding
Not Foldable
Includes Handrails
Handrails Included
Assembly
Partially Assembled

Description

Rolling Ladder, Material Steel, Platform Height 3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.5 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 25 in, Base Depth 39 in, Overall Width 25 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.