Zoro Homepage

6.8 ft H Steel Rolling Ladder, 4 Steps

  • Mfr # WMX04R37A6P6

  • Zoro # G812029319


product price: $1,911.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
3.3 ft
Number of Steps
4
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX04R37A6P6
Zoro #
G812029319
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
3.3 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
6.8 ft
Overall Depth
42 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
24 in
Base Length
42 in
Base Width
37 in
Caster Diameter
4 in
Reach Height - Maximum
9.9 ft

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.