Zoro Homepage

7 ft 3 in Overall H, Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Powder Coated Finish

  • Mfr # F4W C1

  • Zoro # G1002928


product price: $369.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
4
Overall Height
7 ft 3 in
Overall Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4W C1
Zoro #
G1002928
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft 3 in
Overall Width
27 in
Top Step Height
3 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Ladder Height
3 ft
Standing Height - Maximum
3 ft
Top-to-Bottom Rung Height
3 ft
Rung Diameter
0.8 in
Overall Depth
15 in

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
4
Walk-Thru Included
Yes
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Gray Powder Coated
Exit
Forward
Rung Type
Round
Color
Gray
Rung Spacing
12 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Item - Fixed Ladders
Fixed Ladder
Number of Rungs
4
Weight
61 lb
Bracket Adjustability
Fixed
Load Capacity - Maximum
300 lb
Ladder Type
Walk-Through Fixed Ladder
Series
Series F
Exit Direction
Forward
Number of Sections
1
Assembly
Assembled
Number of Mounting Brackets
4

Description

Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 7 ft, Overall Width 27 in, Material Steel, Load Capacity 300 lb, Number of Steps 4, Top Step Height 3 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.