Zoro Homepage

7 ft Overall H, Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Powder Coated Finish

  • Mfr # D4WT C1 P6

  • Zoro # G1984153


product price: $299.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
4
Overall Height
7 ft
Overall Width
27 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4WT C1 P6
Zoro #
G1984153
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft
Overall Width
27 1/2 in
Top Step Height
3 ft
Step Width
24 in
Handrail Height
3.5 ft
Rung Dia.
1 1/4 in
Overall Depth
20.3 in
Standing Height - Maximum
3.5 ft
Rung Diameter
1.3 in
Top-to-Bottom Rung Height
3.5 ft

Description

Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 7 ft, Overall Width 27.5 in, Material Steel, Load Capacity 300 lb, Number of Steps 4, Top Step Height 3 ft, Rung Dia. 1 1/4 in, Rung/Step Spacing 12 in, Step Width 24 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.