Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # A4R1822A3B3C50P6

  • Zoro # G2228226


product price: $405.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A4R1822A3B3C50P6
Zoro #
G2228226
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
22 in
Base Depth
36 in
Overall Width
22 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
36 in
Reach Height - Maximum
9.9 ft
Base Width
22 in
Caster Diameter
2 in
Base Length
36 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Ladder Tread
Serrated
Includes
Rubber Tipped Legs
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Natural
Assembled/Unassembled
Assembled
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Aluminum Acid Brightened
Weight
28 lb
Series
Series A
Locking Mechanism
Spring-Loaded Casters
Assembly
Assembled
Tread Type
Serrated
Folding
Not Foldable
Includes Handrails
Handrails Included
Load Capacity - Maximum
350 lb
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 36 in, Overall Width 22 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.