Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # A4R1822A4B3C50P6

  • Zoro # G0998588


product price: $583.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4R1822A4B3C50P6
Zoro #
G0998588
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
22 in
Base Depth
36 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
22 in
Overall Depth
36 in
Caster Diameter
2 in
Base Width
22 in
Reach Height - Maximum
9.9 ft
Base Length
36 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
350 lb
Step Tread
Ribbed
Material
Aluminum
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Weight Activated Step Lock
Ladder Tread
Ribbed
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Color
Natural
Finish
Aluminum Acid Brightened
Handrails Included
Yes
Rear Exit
No
Weight
28 lb
Series
Series A
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Assembly
Assembled
Load Capacity - Maximum
350 lb
Locking Mechanism
Spring-Loaded Casters
Tread Type
Ribbed
Folding
Not Foldable
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 14 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 36 in, Overall Width 22 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.