Zoro Homepage

70 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity

  • Mfr # A4R2630A3B3C50P6

  • Zoro # G2137707


product price: $433.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4R2630A3B3C50P6
Zoro #
G2137707
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
70 in
Bottom Width
30 in
Base Depth
36 in
Step Depth
7 in
Overall Width
30 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
36 in
Reach Height - Maximum
9.9 ft
Caster Diameter
2 in
Base Length
36 in
Base Width
30 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
350 lb
Material
Aluminum
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Finish
Aluminum Acid Brightened
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Natural
Handrails Included
Yes
Ladder Tread
Serrated
Assembled/Unassembled
Assembled
Rear Exit
No
Weight
32 lb
Series
Series A
Casters Included
(4) Swivel
Includes Handrails
Handrails Included
Load Capacity - Maximum
350 lb
Tread Type
Serrated
Folding
Not Foldable
Handrail Type
Double Handrails
Assembly
Assembled
Locking Mechanism
Spring-Loaded Casters
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Aluminum, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 36 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Aluminum Acid Brightened, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.