Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in H Stainless Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1004R2630A3E10B3SSP3

  • Zoro # G3376217


product price: $890.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1004R2630A3E10B3SSP3
Zoro #
G3376217
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
70 in
Bottom Width
30 in
Base Depth
31 in
Step Width
24 in
Overall Width
30 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Depth
31 in
Base Length
31 in
Base Width
30 in
Caster Diameter
2 in
Reach Height - Maximum
9.9 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Serrated
Material
Stainless Steel
Rear Exit
No
Handrails Included
Yes
Finish
Satin Blasted
Ladder Actuation
Weight Activated Step Lock
Ladder Tread
Serrated
Climbing Angle
59 ?
Assembled/Unassembled
Assembled
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Includes
Ladder Instructions
Weight
61 lb
Series
Series 1000
Assembly
Assembled
Folding
Not Foldable
Casters Included
(4) Swivel
Ladder Type
Rolling Ladder
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Locking Mechanism
Weight-Actuated Step Lock
Tread Type
Serrated
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Stainless Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 31 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Unfinished, Color Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.