Zoro Homepage

70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1004R1820A3E10B3C2P6

  • Zoro # G0638727


product price: $301.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004R1820A3E10B3C2P6
Zoro #
G0638727
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
31 in
Overall Width
20 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
31 in
Base Width
20 in
Caster Diameter
2 in
Base Length
31 in
Reach Height - Maximum
9.9 ft

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Ladder Tread
Serrated
Climbing Angle
59 ?
Finish
Powder Coated
Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Assembled/Unassembled
Assembled
Weight
53 lb
Series
Series 1000
Assembly
Assembled
Handrail Type
Double Handrails
Folding
Not Foldable
Ladder Type
Rolling Ladder
Casters Included
(4) Swivel
Load Capacity - Maximum
450 lb
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Tread Type
Serrated

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 31 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Yellow, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.