Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1204R2630A1E24B3C1P6

  • Zoro # G9929035


product price: $425.99
/ea
Additional $340.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
24 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1204R2630A1E24B3C1P6
Zoro #
G9929035
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
24 in
Platform Width
24 in
Overall Height
70 in
Bottom Width
30 in
Base Depth
52 in
Step Depth
7 in
Overall Width
30 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
40 in
Base Width
30 in
Caster Diameter
2 in
Reach Height - Maximum
9.9 ft
Base Length
40 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Rear Exit
No
Handrails Included
Yes
Color
Gray
Finish
Powder Coated
Assembled/Unassembled
Assembled
Includes
1 in Crutch Tips
Ladder Actuation
Weight Activated Step Lock
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Climbing Angle
50 ?
Ladder Tread
Expanded Metal
Weight
65 lb
Series
Series 1200
Locking Mechanism
Weight-Actuated Step Lock
Includes Handrails
Handrails Included
Casters Included
(4) Swivel
Assembly
Assembled
Folding
Not Foldable
Tread Type
Expanded Metal
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 52 in, Overall Width 30 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.