70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1504R1820A3E10B4W4C1P6

  • Zoro # G0998700


product price: $612.99
/ea
Additional $405.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504R1820A3E10B4W4C1P6
Zoro #
G0998700
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
21 in
Base Depth
54 in
Step Width
16 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Width
21 in
Overall Depth
31 in
Base Width
20 in
Caster Diameter
2 in
Base Length
31 in
Reach Height - Maximum
9.9 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Color
Gray
Ladder Tread
Serrated
Finish
Powder Coated
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Rear Exit
No
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 ?
Weight
79 lb
Series
Series 1500
Load Capacity - Maximum
450 lb
Locking Mechanism
Foot-Activated Step Lock
Casters Included
(2) Rigid, (2) Swivel
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Folding
Not Foldable
Includes Handrails
Handrails Included
Tread Type
Serrated
Assembly
Unassembled

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 54 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.