Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1504R1820A3E30B4W4C1P6

  • Zoro # G0998746


product price: $853.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
30 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504R1820A3E30B4W4C1P6
Zoro #
G0998746
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
30 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
21 in
Base Depth
60 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
7 in
Overall Width
21 in
Overall Depth
31 in
Base Width
20 in
Reach Height - Maximum
9.9 ft
Base Length
31 in
Caster Diameter
2 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Climbing Angle
59 ?
Assembled/Unassembled
Unassembled
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Gray
Finish
Powder Coated
Handrails Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Rear Exit
No
Ladder Tread
Serrated
Ladder Actuation
Foot Activated Step Lock
Weight
111 lb
Series
Series 1500
Handrail Type
Double Handrails
Assembly
Unassembled
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Tread Type
Serrated
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 60 in, Overall Width 21 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.