Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1504R2630A1E10B3C2P6

  • Zoro # G0998825


product price: $305.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504R2630A1E10B3C2P6
Zoro #
G0998825
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
70 in
Bottom Width
31 in
Base Depth
54 in
Overall Width
30 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
31 in
Caster Diameter
2 in
Reach Height - Maximum
9.9 ft
Base Width
30 in
Base Length
31 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Rear Exit
No
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Yellow
Ladder Tread
Expanded Metal
Ladder Actuation
Weight Activated Step Lock
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Weight
71 lb
Series
Series 1500
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Locking Mechanism
Weight-Actuated Step Lock
Casters Included
(4) Swivel
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Tread Type
Expanded Metal
Assembly
Unassembled
Handrail Type
Double Handrails

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 54 in, Overall Width 30 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.