Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1504R3232A1E20B4W4C1P6

  • Zoro # G0998929


product price: $793.99
/ea
Additional $370.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
20 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504R3232A1E20B4W4C1P6
Zoro #
G0998929
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
20 in
Platform Width
30 in
Overall Height
70 in
Bottom Width
33 in
Base Depth
57 in
Step Width
30 in
Step Depth
7 in
Overall Width
32 in
Handrail Height
2.5 ft
Overall Depth
31 in
Base Width
32 in
Reach Height - Maximum
9.9 ft
Caster Diameter
2 in
Base Length
31 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Ladder Actuation
Foot Activated Step Lock
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Color
Gray
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Climbing Angle
59 ?
Handrails Included
Yes
Ladder Tread
Expanded Metal
Weight
139 lb
Series
Series 1500
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Assembly
Unassembled
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Expanded Metal
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 20 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 57 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.