Zoro Homepage

70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 1504R3232A3E10B3C1P6

  • Zoro # G0998938


product price: $617.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1504R3232A3E10B3C1P6
Zoro #
G0998938
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
30 in
Overall Height
70 in
Bottom Width
33 in
Base Depth
54 in
Overall Width
32 in
Handrail Height
2.5 ft
Step Width
30 in
Step Depth
7 in
Overall Depth
31 in
Caster Diameter
2 in
Base Width
32 in
Reach Height - Maximum
9.9 ft
Base Length
31 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Color
Gray
Finish
Powder Coated
Rear Exit
No
Assembled/Unassembled
Unassembled
Ladder Tread
Serrated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Climbing Angle
59 ?
Weight
73 lb
Series
Series 1500
Assembly
Unassembled
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder
Handrail Type
Double Handrails
Tread Type
Serrated
Load Capacity - Maximum
450 lb
Casters Included
(4) Swivel
Includes Handrails
Handrails Included
Folding
Not Foldable

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 30 in, Bottom Width 33 in, Base Depth 54 in, Overall Width 32 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 30 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.