70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 4TR18A3E10B8D3C1P6

  • Zoro # G1000426


product price: $368.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TR18A3E10B8D3C1P6
Zoro #
G1000426
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
37 in
Step Width
16 in
Step Depth
7 in
Overall Width
20 in
Handrail Height
2.5 ft
Overall Depth
37 in
Caster Diameter
4 in
Base Width
20 in
Reach Height - Maximum
9.9 ft
Base Length
37 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Assembled/Unassembled
Assembled
Finish
Powder Coated
Color
Gray
Rear Exit
Yes
Climbing Angle
59 ?
Ladder Actuation
None
Ladder Tread
Serrated
Handrails Included
Yes
Includes
Removable Rear Chain
Weight
54 lb
Series
Tilt-n-Roll
Includes Handrails
Handrails Included
Handrail Type
Double Handrails
Exit Direction
Forward, Rear
Load Capacity - Maximum
450 lb
Assembly
Assembled
Ladder Type
Tilt and Roll Ladder
Folding
Not Foldable
Tread Type
Serrated
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 37 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.