70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 4TR18A3E20B8C1P6

  • Zoro # G9930155


product price: $411.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TR18A3E20B8C1P6
Zoro #
G9930155
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
47 in
Overall Width
20 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
16 in
Overall Depth
47 in
Caster Diameter
4 in
Base Length
47 in
Reach Height - Maximum
9.9 ft
Base Width
20 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Serrated
Material
Steel
Ladder Tread
Serrated
Finish
Powder Coated
Rear Exit
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Actuation
None
Handrails Included
Yes
Color
Gray
Assembled/Unassembled
Assembled
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Includes
2-1/2 in Rubber Pads
Weight
68 lb
Series
Tilt-n-Roll
Handrail Type
Double Handrails
Ladder Type
Tilt and Roll Ladder
Folding
Not Foldable
Casters Included
(2) Rigid
Assembly
Assembled
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Tread Type
Serrated

Description

Tilt and Roll Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 47 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.