70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 4TR18A6E10B8D3C1P6

  • Zoro # G1000469


product price: $311.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TR18A6E10B8D3C1P6
Zoro #
G1000469
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
37 in
Step Depth
7 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Width
20 in
Overall Depth
37 in
Base Length
37 in
Reach Height - Maximum
9.9 ft
Base Width
20 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
4
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handrails Included
Yes
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Ladder Actuation
None
Color
Gray
Climbing Angle
59 Degrees
Includes
Removable Rear Chain
Assembled/Unassembled
Assembled
Finish
Powder Coated
Ladder Tread
Perforated
Rear Exit
Yes
Weight
54 lb
Series
Tilt-n-Roll
Assembly
Assembled
Ladder Type
Tilt and Roll Ladder
Load Capacity - Maximum
450 lb
Exit Direction
Forward, Rear
Includes Handrails
Handrails Included
Tread Type
Perforated
Handrail Type
Double Handrails
Casters Included
(2) Rigid
Folding
Not Foldable

Description

Tilt and Roll Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 37 in, Overall Width 20 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.