70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 4TR18A6E20B8C1P6

  • Zoro # G9930146


product price:  $239.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
20 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4TR18A6E20B8C1P6
Zoro #
G9930146
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
20 in
Platform Width
16 in
Overall Height
70 in
Bottom Width
20 in
Base Depth
47 in
Overall Width
28 in
Step Depth
7 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
47 in
Caster Diameter
4 in
Reach Height - Maximum
9.9 ft
Base Width
20 in
Base Length
47 in

Details

Item - Rolling Ladder
Tilt and Roll Ladder
Item
Tilt and Roll Ladder
Number of Steps
4
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Handrails Included
Yes
Ladder Actuation
None
Ladder Tread
Perforated
Color
Gray
Assembled/Unassembled
Assembled
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Climbing Angle
59 ?
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Weight
70 lb
Series
Tilt-n-Roll
Assembly
Assembled
Ladder Type
Tilt and Roll Ladder
Tread Type
Perforated
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 47 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.