70 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # 4TR26A1E10B8C1P6

  • Zoro # G2137768


product price: $237.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Tilt and Roll Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
10 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4TR26A1E10B8C1P6
Zoro #
G2137768
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
10 in
Platform Width
24 in
Overall Height
70 in
Bottom Width
28 in
Base Depth
37 in
Overall Width
28 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
37 in
Reach Height - Maximum
9.9 ft
Base Length
37 in
Base Width
28 in
Caster Diameter
4 in

Details

Item
Tilt and Roll Ladder
Item - Rolling Ladder
Tilt and Roll Ladder
Number of Steps
4
Step Tread
Expanded Metal
Load Capacity
450 lb
Material
Steel
Climbing Angle
59 ?
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI, CAl/OSHA Compliant, OSHA Compliant
Handrails Included
Yes
Ladder Actuation
None
Ladder Tread
Expanded Metal
Rear Exit
No
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Assembled
Finish
Powder Coated
Color
Gray
Weight
66 lb
Series
Tilt-n-Roll
Includes Handrails
Handrails Included
Folding
Not Foldable
Handrail Type
Double Handrails
Assembly
Assembled
Ladder Type
Tilt and Roll Ladder
Tread Type
Expanded Metal
Load Capacity - Maximum
450 lb
Casters Included
(2) Rigid

Description

Tilt and Roll Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 5.8 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 10 in, Platform Width 24 in, Bottom Width 28 in, Base Depth 37 in, Overall Width 28 in, Climbing Angle 59 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, CAl/OSHA Compliant, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.