Zoro Homepage

75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # ST-501 A2 C6 P5

  • Zoro # G9806483


product price: $524.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
45 in
Number of Steps
5
Platform Depth
8 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-501 A2 C6 P5
Zoro #
G9806483
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
45 in
Platform Depth
8 in
Platform Width
16 in
Overall Height
75 in
Bottom Width
26 in
Base Depth
40 in
Overall Width
26 in
Step Depth
8 in
Step Width
16 in
Handrail Height
2.5 ft
Overall Depth
40 in
Caster Diameter
2 in
Reach Height - Maximum
9.3 ft
Base Width
26 in
Base Length
40 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Climbing Angle
59 ?
Finish
Powder Coated
Includes
Double Handrails
Assembled/Unassembled
Unassembled
Handrails Included
Yes
Ladder Actuation
Weight Activated Step Lock
Rear Exit
No
Standards
ANSI, OSHA Compliant
Color
Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Ladder Tread
Antislip Vinyl
Weight
77 lb
Series
MasterStep
Locking Mechanism
Weight-Actuated Step Lock
Folding
Not Foldable
Tread Type
Ribbed
Casters Included
(4) Swivel
Handrail Type
Double Handrails
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Assembly
Partially Assembled

Description

Rolling Ladder, Material Steel, Platform Height 3.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.3 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 8 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 40 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Red, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.