Zoro Homepage

75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # ST-521 A2 C7 P5

  • Zoro # G9808407


product price: $548.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
45 in
Number of Steps
5
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-521 A2 C7 P5
Zoro #
G9808407
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
45 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
75 in
Bottom Width
26 in
Base Depth
46 in
Step Width
16 in
Handrail Height
2.5 ft
Step Depth
8 in
Overall Width
26 in
Overall Depth
46 in
Reach Height - Maximum
9.3 ft
Base Width
26 in
Caster Diameter
2 in
Base Length
46 in

Description

Rolling Ladder, Material Steel, Platform Height 3.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.3 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 46 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Black, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.