Zoro Homepage

75 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # ST-523 A2 C21 P5

  • Zoro # G2125000


product price: $558.99
/ea
Item requires special delivery charges. A $445.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
45 in
Number of Steps
5
Platform Depth
14 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST-523 A2 C21 P5
Zoro #
G2125000
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
45 in
Platform Depth
14 in
Platform Width
16 in
Overall Height
75 in
Bottom Width
26 in
Base Depth
46 in
Step Width
16 in
Step Depth
8 in
Overall Width
26 in
Handrail Height
2.5 ft
Overall Depth
46 in
Caster Diameter
2 in
Base Length
46 in
Reach Height - Maximum
9.3 ft
Base Width
26 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Finish
Powder Coated
Ladder Actuation
Weight Activated Step Lock
Standards
ANSI, OSHA Compliant
Includes
Right Handrail
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Color
Blue
Ladder Tread
Antislip Vinyl
Rear Exit
No
Climbing Angle
59 ?
Handrails Included
Yes
Weight
77 lb
Series
MasterStep
Load Capacity - Maximum
450 lb
Folding
Not Foldable
Includes Handrails
Handrails Included
Handrail Type
Right Handrails
Tread Type
Ribbed
Locking Mechanism
Weight-Actuated Step Lock
Ladder Type
Rolling Ladder
Assembly
Partially Assembled
Casters Included
(4) Swivel

Description

Rolling Ladder, Material Steel, Platform Height 3.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.3 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 46 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 8 in, Step Width 16 in, Ladder Actuation Weight Activated Step Lock, Finish Powder Coated, Color Blue, Standards ANSI, OSHA Compliant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.