Zoro Homepage

7.7 ft H Steel Rolling Ladder, 4 Steps

  • Mfr # WMX05R37A3FGP3

  • Zoro # G112029521


product price: $2,102.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Platform Height
4.2 ft
Number of Steps
4
Platform Depth
24 in
Platform Width
24 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMX05R37A3FGP3
Zoro #
G112029521
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
4.2 ft
Platform Depth
24 in
Platform Width
24 in
Overall Height
7.7 ft
Step Depth
7 in
Step Width
24 in
Handrail Height
3.5 ft
Overall Depth
48 in
Base Length
48 in
Base Width
37 in
Caster Diameter
4 in
Reach Height - Maximum
10.8 ft

Description

Rolling Ladders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.