Zoro Homepage

8 ft 2 in Overall H, Fixed Ladder, Steel, 5 Steps, Forward Exit, Powder Coated Finish

  • Mfr # F5W C1

  • Zoro # G0658351


product price: $440.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Material
Steel
Number of Steps
5
Overall Height
8 ft 2 in
Overall Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5W C1
Zoro #
G0658351
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 ft 2 in
Overall Width
27 in
Top Step Height
4 ft
Step Width
16 in
Handrail Height
3.5 ft
Rung Dia.
3/4 in
Ladder Height
4 ft
Rung Diameter
0.8 in
Overall Depth
15 in
Standing Height - Maximum
4 ft
Top-to-Bottom Rung Height
4 ft

Details

Item
Fixed Ladder
Load Capacity
300 lb
Material
Steel
Number of Steps
5
Walk-Thru Included
Yes
Standards
CAl/OSHA Compliant
Rung/Step Spacing
12 in
Finish
Powder Coated
Exit
Forward
Rung Type
Round
Item - Fixed Ladders
Fixed Ladder
Rung Spacing
12 in
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Gray
Number of Rungs
5
Ladder Type
Walk-Through Fixed Ladder
Load Capacity - Maximum
300 lb
Weight
70 lb
Assembly
Assembled
Bracket Adjustability
Fixed
Series
Series F
Number of Mounting Brackets
4
Number of Sections
1
Exit Direction
Forward

Description

Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 8 ft, Overall Width 27 in, Material Steel, Load Capacity 300 lb, Number of Steps 5, Top Step Height 4 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 16 in, Finish Powder Coated, Standards CAl/OSHA Compliant, Handrail Height 3.5 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.